Series Information
| Manufacturer Part Number | EYS76-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Fittings |
| Description | PVC Double-Coated Conduit Sealing Fitting, EYS Series for Hazardous Locations, for Sealing in Vertical or Horizontal Position, Male and Female Hub, Hub Size 2-1/2 Inch/63 Metric, Turning Radius 2.56 Inch/65.02 Millimeters, Ductile Iron, Gray |
| Connection Type | Female Hub, Male |
| Position | Vertical and Horizontal |
| Trade Size | 2-1/2 " |
| Turning Radius | 2.56 " |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Comments | RoHS Compliant, Exterior Urethane and PVC Coating, Interior Urethane Coating |
| Net Weight | 9.3 lbs |
| Gross Weight | 9.3 lbs |