Series Information
| Manufacturer Part Number | EYS76SA-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Fittings |
| Description | OC EYS76SAG 2 1/2 OCAL AL EYS76 GRA |
| Connection Type | Female Hub, Male |
| Position | Vertical and Horizontal |
| Trade Size | 2-1/2 " |
| Turning Radius | 2.56 " |
| Material | Aluminum |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Comments | RoHS Compliant, Exterior Urethane and PVC Coating, Interior Urethane Coating |
| Net Weight | 3.63 lbs |
| Gross Weight | 3.63 lbs |