EYS8
Eaton's Crouse-Hinds series Fittings, EYS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYS8

Eaton's Crouse-Hinds series Fittings, EYS Series

EYS8

Eaton's Crouse-Hinds series Fittings, EYS Series
3 NPT FEM CST IRON VERT/HORZ SEAL FTG
MFG Item Number
EYS8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, EYS Series
Item #
EYS8
3 NPT FEM CST IRON VERT/HORZ SEAL FTG

EYS Series Information

  • Integral Bushings in Conduit Hubs
  • Sealing Fittings for Installation in Vertical or Horizontal Positions
  • Large Openings with Threaded Closures

Specifications

Specifications
Manufacturer Part Number EYS8
Manufacturer Eaton's Crouse-Hinds series
Product Series EYS
Family Series Eaton's Crouse-Hinds series Fittings, EYS Series
Description Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, 3
Connection Type Female Hub
Position Vertical and Horizontal
Trade Size 3 "
Material Iron
Composition Metallic
Protection Rating Outdoor
Hazardous Location Yes
Net Weight 11.8 lbs
Gross Weight 11.8 lbs