EYSEF125AL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EYSEF125AL

Appleton Fittings, EY Series

EYSEF125AL

Appleton Fittings, EY Series
1-1/4 EYD SEALING UNILET-ALUM
MFG Item Number
EYSEF125AL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, EY Series
Item #
EYSEF125AL
1-1/4 EYD SEALING UNILET-ALUM

EY Series Information

Appleton EY 40% fill expanded fill sealing fittings, for close turning radius, prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number EYSEF125AL
Manufacturer Appleton
Product Series EY
Family Series Appleton Fittings, EY Series
Description UNILETS EY Series 40 PCT Expanded Fill Vertical And Horizontal Conduit Sealing Fitting, Size: 1-1/4 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Female Threaded, Turning Radius: 2.06 IN, Length: 5-1/2 IN, Width: 2.44 IN,
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub - Expanded Fill
Position Vertical and Horizontal
Trade Size 1-1/4 "
Turning Radius 2.06 "
Material Aluminum
Composition Metallic
Protection Rating Raintight
Hazardous Location Yes
Approvals UL
Net Weight 1.42 lbs
Gross Weight 1.42 lbs