Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EYSM50AL Appleton Fittings, EYS 25 Series, SEALING FITTING 1/2 ALMAG 35
MFG Item Number
EYSM50-AL
EYSM50AL Appleton Fittings, EYS 25 Series, SEALING FITTING 1/2 ALMAG 35
MFG Item Number
EYSM50-AL
This item cannot be canceled or returned
Description
SEALING FITTING 1/2 ALMAG 35
EYS 25 Series Information
Appleton EYS 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.
Specifications
Specifications
Manufacturer Part Number
EYSM50-AL
Manufacturer
Appleton
Product Series
EYS 25
Family Series
Appleton Fittings, EYS 25 Series
Description
UNILETS EYS Series 25 PCT Fill Vertical Conduit Sealing Fitting With Removable Nipple, Size: 1/2 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered MNPT X Tapered FNPT, Turning Radius: 1.81 IN, Length: 3-1/4
Conduit/Cable Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type
Female Hub, Male
Position
Vertical
Trade Size
1/2 "
Turning Radius
1.81 "
Material
Aluminum
Composition
Metallic
Protection Rating
Raintight
Hazardous Location
Yes
Net Weight
0.34 lbs
Gross Weight
0.34 lbs
EYSM50AL
Appleton Fittings, EYS 25 Series