Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EYSR6 Eaton's Crouse-Hinds series Fittings, 2 RETROFIT SEALING FTG 6 1/4 X 4 X 3
EYSR6 Eaton's Crouse-Hinds series Fittings, 2 RETROFIT SEALING FTG 6 1/4 X 4 X 3
This item cannot be canceled or returned
Description
2 RETROFIT SEALING FTG 6 1/4 X 4 X 3
Specifications
Specifications
| Manufacturer Part Number |
EYSR6 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series EYSR retrofit sealing fitting, Feraloy iron alloy, 2 |
| Trade Size |
2 " |
| Material |
Iron |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
7.45 lbs |
| Gross Weight |
7.45 lbs |
EYSR6
Eaton's Crouse-Hinds series Fittings