Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EYSX21 Eaton's Crouse-Hinds series Fittings, 3/4 FEM VERT/HORZ EXPAND FILL SEALING FT
EYSX21 Eaton's Crouse-Hinds series Fittings, 3/4 FEM VERT/HORZ EXPAND FILL SEALING FT
This item cannot be canceled or returned
Description
3/4 FEM VERT/HORZ EXPAND FILL SEALING FT
Specifications
Specifications
| Manufacturer Part Number |
EYSX21 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series EYSX expanded fill sealing fitting, Female, Feraloy iron alloy, Vertical or horizontal, Group B rated, 3/4 |
| Position |
Vertical and Horizontal |
| Trade Size |
3/4 " |
| Material |
Iron |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Net Weight |
1.8 lbs |
| Gross Weight |
1.8 lbs |
EYSX21
Eaton's Crouse-Hinds series Fittings