Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EzEntry Series Information
| Manufacturer Part Number | EZ00000000490 |
|---|---|
| Manufacturer | Roxtec |
| Product Series | EzEntry |
| Family Series | Roxtec Cable Entries, EzEntry Series |
| Description | EzEntry 4 mini/9 |
| Nominal Grommet Capacity | 4 Small |
| Grommets Included | Yes |
| Capacity | (4) 3.5-16.5 mm |
| Angle | Straight |
| Protection Rating | IP55 |
| Split Frame | No |
| NEMA Rating | NEMA 12, NEMA 13 |
| Material | Polyamide |
| Approvals | CSA, UL |
| Net Weight | 0.37 lbs |
| Gross Weight | 0.37 lbs |