Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EZ00000001004 Roxtec Cable Entries, EzEntry Series, EzEntry 10/4
MFG Item Number
EZ00000001004
EZ00000001004 Roxtec Cable Entries, EzEntry Series, EzEntry 10/4
MFG Item Number
EZ00000001004
Description
Cable Entries, EzEntry Series
EzEntry Series Information
Specifications
Specifications
| Manufacturer Part Number |
EZ00000001004 |
| Manufacturer |
Roxtec |
| Product Series |
EzEntry |
| Family Series |
Roxtec Cable Entries, EzEntry Series |
| Description |
EzEntry 10/4 |
| Nominal Grommet Capacity |
2 Small, 2 Large |
| Grommets Included |
Yes |
| Capacity |
(2) 3.5-16.5 mm, (2) 9.5-32.5 mm |
| Angle |
Straight |
| Protection Rating |
IP66, IP67 |
| Split Frame |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Material |
Polyamide |
| Approvals |
CSA, UL |
| Net Weight |
0.82 lbs |
| Gross Weight |
0.82 lbs |
EZ00000001004
Roxtec Cable Entries, EzEntry Series