Series Information
| Manufacturer Part Number | EZ1S |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Fittings |
| Description | EZ Seal offers the fastest and safest way to pour a seal fitting for hazardous classified electrical conduit systems. Its revolutionary and unconventional design offers virtually zero preparation prior to pouring the seal. |
| Angle | Straight |
| Hub Size | 1/2 " |
| Material | Zinc Plated Steel |
| Composition | Metallic |
| Protection Rating | Outdoor |
| NEMA Rating | NEMA 3R |
| Net Weight | 1.26 lbs |
| Gross Weight | 1.255 lbs |