Series Information
| Manufacturer Part Number | EZ20S1GZ |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 20/15 HP, 3600 RPM, 160ZBS |
| Type | Submersible Elevator Motor |
| Horsepower | 20 hp |
| Kilowatts | 14.9 kW |
| Speed | 3,460 RPM |
| RPM | 3,460 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 160ZBS |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed |
| Mounting | Foot Mount |
| Current Rating | 24.2 A |
| Composition | Rolled Steel |
| Net Weight | 110 lbs |
| Gross Weight | 110 lbs |