Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EZ480D12 Crydom Relays, EZ Series, SOLID STATE RELAY
EZ480D12 Crydom Relays, EZ Series, SOLID STATE RELAY
This item cannot be canceled or returned
Description
4~32 VDC or 18~140 VAC Input 24~660 VAC 5~18A Output Zero Cross & Random Switching UL E116950 Quick Connect The EZ series offers a low profile package with the convenience of quick connect terminals. This series is the preferred choice for replacement of 120V and 240V Electro‑mechanical relays.
Low Leakage CE Compliant SCR Output
Specifications
Specifications
Manufacturer Part Number
EZ480D12
Manufacturer
Crydom
Product Series
EZ
Family Series
Crydom Relays, EZ Series
Description
SOLID STATE RELAY
Circuit
1NO
Mounting
Surface
Status Indicator
No
Auxiliary Switch
No
Number of Circuits
1
Input Signal
4-15 VDC
Input Polarity
DC
Output Voltage
48-660 VAC
Nominal Output Voltage
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating
12 A
Transient Overvoltage
1,200 V
Termination
Blade Terminal
Output Type
SCR AC Switch
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0.09 lbs
Gross Weight
0.09 lbs
EZ480D12
Crydom Relays, EZ Series