Series Information
| Manufacturer Part Number | EZ50S1BZ |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 50/40 HP, 3600 RPM, 160ZBS |
| Type | Submersible Elevator Motor |
| Horsepower | 50 hp |
| Kilowatts | 37.3 kW |
| Speed | 3,475 RPM |
| RPM | 3,475 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 160ZBS |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed |
| Mounting | Foot Mount |
| Current Rating | 127 A |
| Composition | Rolled Steel |
| Net Weight | 150 lbs |
| Gross Weight | 150 lbs |