Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EZB2048RBS Eaton Enclosures, EZ Box Stocking 20 wide X 48 high
MFG Item Number
EZB2048RBS

EZB2048RBS Eaton Enclosures, EZ Box Stocking 20 wide X 48 high

MFG Item Number
EZB2048RBS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
EZB2048RBS
EZ Box Stocking 20 wide X 48 high

Series Information

Specifications

Specifications
Manufacturer Part Number EZB2048RBS
Manufacturer Eaton
Family Series Eaton Enclosures
Description Eaton Pow-R-Xpress EZ box stocking 20 wide X 48 high
Nominal Height 7 "
Nominal Width 20 "
Nominal Depth 48 "
NEMA Rating NEMA 1
Approvals UL
Net Weight 44 lbs
Gross Weight 44 lbs