Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EZB3 Killark Light Fixtures, 1in. WALL BRACKET MOUNT ASSY

MFG Item Number
EZB3

EZB3 Killark Light Fixtures, 1in. WALL BRACKET MOUNT ASSY

MFG Item Number
EZB3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
EZB3
1in. WALL BRACKET MOUNT ASSY

Series Information

Specifications

Specifications
Manufacturer Part Number EZB3
Manufacturer Killark
Family Series Killark Light Fixtures
Description 1in. WALL BRACKET MOUNT ASSY
Accessory Type Bracket Mount
For Use With EZ Adapter
Comments 1 "
Net Weight 0 lbs
Gross Weight 0 lbs