Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EZBA12 Killark Light Fixtures, EZBA12 BRACKET MOUNT ADAPTER
EZBA12 Killark Light Fixtures, EZBA12 BRACKET MOUNT ADAPTER
This item cannot be canceled or returned
Description
EZBA12 BRACKET MOUNT ADAPTER
Specifications
Specifications
| Manufacturer Part Number |
EZBA12 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
EZBA12 BRACKET MOUNT ADAPTER |
| Accessory Type |
Bracket Mount |
| For Use With |
EVA26/EV22 Box, EVBX240 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EZBA12
Killark Light Fixtures