Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, EZ Series
EZH070A3G
Killark Light Fixtures, EZ Series
HID 70W QUAD MH 1in. PENDGD
MFG Item Number
EZH070A3G
This item cannot be canceled or returned
Description
Light Fixtures, EZ Series
HID 70W QUAD MH 1in. PENDGD
Specifications
Specifications
| Manufacturer Part Number |
EZH070A3G |
| Manufacturer |
Killark |
| Product Series |
EZ |
| Family Series |
Killark Light Fixtures, EZ Series |
| Description |
HID 70W QUAD MH 1in. PENDGD |
| Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Lamp Type |
Metal Halide |
| Power |
70 W |
| Hub Size |
1 " |
| Mounting |
Pendant |
| Lamp Base |
Mogul |
| Enclosed |
Yes |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EZH070A3G
Killark Light Fixtures, EZ Series