Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, EZ Series
EZH105X2G
Killark Light Fixtures, EZ Series
EZ 100W MH 480V 60HZ CEILING
MFG Item Number
EZH105X2G
This item cannot be canceled or returned
Description
Light Fixtures, EZ Series
EZ 100W MH 480V 60HZ CEILING
Specifications
Specifications
| Manufacturer Part Number |
EZH105X2G |
| Manufacturer |
Killark |
| Product Series |
EZ |
| Family Series |
Killark Light Fixtures, EZ Series |
| Description |
EZ 100W MH 480V 60HZ CEILING |
| Voltage |
480 VAC |
| Lamp Type |
Metal Halide |
| Power |
100 W |
| Hub Size |
3/4 " |
| Mounting |
Ceiling |
| Lamp Base |
Mogul |
| Enclosed |
Yes |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Nominal Voltage |
480 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EZH105X2G
Killark Light Fixtures, EZ Series