EZL10030

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EZL10030 Killark Light Fixtures, 100W C1D1 LED Highbay 120-277VAC

MFG Item Number
EZL10030

EZL10030 Killark Light Fixtures, 100W C1D1 LED Highbay 120-277VAC

MFG Item Number
EZL10030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
EZL10030
100W C1D1 LED Highbay 120-277VAC

Series Information

Specifications

Specifications
Manufacturer Part Number EZL10030
Manufacturer Killark
Family Series Killark Light Fixtures
Description 100W C1D1 LED Highbay 120-277VAC 50/60HZ
Voltage 120-277 VAC
Lamp Type LED
Power 100 W
Light Output 10,903
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 36 lbs
Gross Weight 36 lbs