Series Information
| Manufacturer Part Number | EZL6530B2G |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Light Fixtures |
| Description | EZL, 65W LED 120-277V B2 GRD |
| Lamp Included | Yes |
| Voltage | 120-277 VAC |
| Color Temperature | 5,000 °K |
| Style | Globe |
| Material | Aluminum |
| Lamp Type | LED |
| Power | 65 W |
| Light Output | 6,515 |
| Hub Size | 3/4 " |
| Mounting | Bracket |
| Guarded | Yes |
| Enclosed | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3, NEMA 4, NEMA 4X |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | cCSAus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |