EZM1400TB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EZM1400TB

Square D Circuit Breakers

EZM1400TB

Square D Circuit Breakers
METERING EZM TERMINAL BOX
MFG Item Number
EZM1400TB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
EZM1400TB
METERING EZM TERMINAL BOX

Series Information

Specifications

Specifications
Family Series Square D Circuit Breakers
Manufacturer Square D
Manufacturer Part Number EZM1400TB
Description METERING EZM TERMINAL BOX
Accessory Type Lug
For Use With Circuit Breakers
Current Rating 400 A
Max Voltage 240 VAC
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs