EZ Series Information
| Manufacturer Part Number | EZP170B2 |
|---|---|
| Manufacturer | Killark |
| Product Series | EZ |
| Family Series | Killark Light Fixtures, EZ Series |
| Description | MH 175W QUAD WALL |
| Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Lamp Type | Metal Halide Pulse |
| Power | 175 W |
| Hub Size | 3/4 " |
| Mounting | Bracket |
| Lamp Base | Mogul |
| Enclosed | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3, NEMA 4, NEMA 4X |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |