EZP250
Killark Light Fixtures, EZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EZP250

Killark Light Fixtures, EZ Series

EZP250

Killark Light Fixtures, EZ Series
EZ 250W MH QUAD PULSE START
MFG Item Number
EZP250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, EZ Series
Item #
EZP250
EZ 250W MH QUAD PULSE START

EZ Series Information


Specifications

Specifications
Manufacturer Part Number EZP250
Manufacturer Killark
Product Series EZ
Family Series Killark Light Fixtures, EZ Series
Description EZ 250W MH QUAD PULSE START
Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Lamp Type Metal Halide Pulse
Power 250 W
Lamp Base Mogul
Enclosed Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 40 lbs
Gross Weight 40 lbs