Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, EZ Series
EZP250X2G
Killark Light Fixtures, EZ Series
250W MH PULSE START CEIL GUARD
MFG Item Number
EZP250X2G
This item cannot be canceled or returned
Description
Light Fixtures, EZ Series
250W MH PULSE START CEIL GUARD
Specifications
Specifications
| Manufacturer Part Number |
EZP250X2G |
| Manufacturer |
Killark |
| Product Series |
EZ |
| Family Series |
Killark Light Fixtures, EZ Series |
| Description |
250W MH PULSE START CEIL GUARD |
| Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Lamp Type |
Metal Halide Pulse |
| Power |
250 W |
| Hub Size |
3/4 " |
| Mounting |
Ceiling |
| Lamp Base |
Mogul |
| Enclosed |
Yes |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EZP250X2G
Killark Light Fixtures, EZ Series