Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, EZ Series
EZP400A2G
Killark Light Fixtures, EZ Series
PULSE 400W QUAD MH 3/4in. PENDGD
MFG Item Number
EZP400A2G
This item cannot be canceled or returned
Description
Light Fixtures, EZ Series
PULSE 400W QUAD MH 3/4in. PENDGD
Specifications
Specifications
| Manufacturer Part Number |
EZP400A2G |
| Manufacturer |
Killark |
| Product Series |
EZ |
| Family Series |
Killark Light Fixtures, EZ Series |
| Description |
PULSE 400W QUAD MH 3/4in. PENDGD |
| Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Lamp Type |
Metal Halide Pulse |
| Power |
400 W |
| Hub Size |
3/4 " |
| Mounting |
Pendant |
| Lamp Base |
Mogul |
| Enclosed |
Yes |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EZP400A2G
Killark Light Fixtures, EZ Series