Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, EZ Series
EZS050B3G
Killark Light Fixtures, EZ Series
HID 50W QUAD HPS 1in. WALLGD
MFG Item Number
EZS050B3G
This item cannot be canceled or returned
Description
Light Fixtures, EZ Series
HID 50W QUAD HPS 1in. WALLGD
Specifications
Specifications
| Manufacturer Part Number |
EZS050B3G |
| Manufacturer |
Killark |
| Product Series |
EZ |
| Family Series |
Killark Light Fixtures, EZ Series |
| Description |
HID 50W QUAD HPS 1in. WALLGD |
| Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Lamp Type |
High Pressure Sodium |
| Power |
50 W |
| Hub Size |
1 " |
| Mounting |
Bracket |
| Lamp Base |
Mogul |
| Enclosed |
Yes |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EZS050B3G
Killark Light Fixtures, EZ Series