EZS075B3G
Killark Light Fixtures, EZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EZS075B3G

Killark Light Fixtures, EZ Series

EZS075B3G

Killark Light Fixtures, EZ Series
EZ 70W 480V HPS 1in. WALL/GD
MFG Item Number
EZS075B3G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, EZ Series
Item #
EZS075B3G
EZ 70W 480V HPS 1in. WALL/GD

EZ Series Information


Specifications

Specifications
Manufacturer Part Number EZS075B3G
Manufacturer Killark
Product Series EZ
Family Series Killark Light Fixtures, EZ Series
Description EZ 70W 480V HPS 1in. WALL/GD
Voltage 480 VAC
Lamp Type High Pressure Sodium
Power 70 W
Hub Size 1 "
Mounting Bracket
Lamp Base Mogul
Enclosed Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 480 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs