EZS105X3G
Killark Light Fixtures, EZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EZS105X3G

Killark Light Fixtures, EZ Series

EZS105X3G

Killark Light Fixtures, EZ Series
EZ 100W 480V HPS 1in. CEIL/GUARD
MFG Item Number
EZS105X3G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, EZ Series
Item #
EZS105X3G
EZ 100W 480V HPS 1in. CEIL/GUARD

EZ Series Information


Specifications

Specifications
Manufacturer Part Number EZS105X3G
Manufacturer Killark
Product Series EZ
Family Series Killark Light Fixtures, EZ Series
Description EZ 100W 480V HPS 1in. CEIL/GUARD
Voltage 480 VAC
Lamp Type High Pressure Sodium
Power 100 W
Hub Size 1 "
Mounting Ceiling
Lamp Base Mogul
Enclosed Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 480 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs