Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, EZ Series
EZS255A3G
Killark Light Fixtures, EZ Series
HID 250W 480V HPS 1in. PENDGD
MFG Item Number
EZS255A3G
This item cannot be canceled or returned
Description
Light Fixtures, EZ Series
HID 250W 480V HPS 1in. PENDGD
Specifications
Specifications
| Manufacturer Part Number |
EZS255A3G |
| Manufacturer |
Killark |
| Product Series |
EZ |
| Family Series |
Killark Light Fixtures, EZ Series |
| Description |
HID 250W 480V HPS 1in. PENDGD |
| Voltage |
480 VAC |
| Lamp Type |
High Pressure Sodium |
| Power |
250 W |
| Hub Size |
1 " |
| Mounting |
Pendant |
| Lamp Base |
Mogul |
| Enclosed |
Yes |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Nominal Voltage |
480 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EZS255A3G
Killark Light Fixtures, EZ Series