Series Information
| Manufacturer Part Number | EZS3-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Fittings |
| Description | PVC Coated Conduit Sealing Fitting for Sealing at Any Angle, EZS Series, Female Hub, Hub Size 1 Inch/27 Metric, Turning Radius 2-1/8 Inch, Gray |
| Connection Type | Female Hub |
| Trade Size | 1 " |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Comments | RoHS Compliant, Exterior Urethane and PVC Coating, Interior Urethane Coating |
| Net Weight | 2.9 lbs |
| Gross Weight | 2.9 lbs |