Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings, EZS Series
EZS4
Eaton's Crouse-Hinds series Fittings, EZS Series
1 1/4 FEMALE SEAL FTG ANY ANG CHICO
This item cannot be canceled or returned
Description
1 1/4 FEMALE SEAL FTG ANY ANG CHICO
- Integral Bushings in Conduit Hubs
- Sealing Fittings for Installation at Any Angle
- Large Openings with Threaded Closures
Specifications
Specifications
| Manufacturer Part Number |
EZS4 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
EZS |
| Family Series |
Eaton's Crouse-Hinds series Fittings, EZS Series |
| Description |
Eaton Crouse-Hinds series EZS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Any angle, 1-1/4 |
| Connection Type |
Female Hub |
| Position |
Vertical and Horizontal |
| Trade Size |
1-1/4 " |
| Material |
Iron |
| Composition |
Metallic |
| Protection Rating |
Outdoor |
| Hazardous Location |
Yes |
| Net Weight |
3.155 lbs |
| Gross Weight |
3.155 lbs |
EZS4
Eaton's Crouse-Hinds series Fittings, EZS Series