EZS66
Eaton's Crouse-Hinds series Fittings, EZS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EZS66

Eaton's Crouse-Hinds series Fittings, EZS Series

EZS66

Eaton's Crouse-Hinds series Fittings, EZS Series
2 EZS MALE/FEMALE SEAL FTG ANY ANG CHICO
MFG Item Number
EZS66
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, EZS Series
Item #
EZS66
2 EZS MALE/FEMALE SEAL FTG ANY ANG CHICO

EZS Series Information

  • Integral Bushings in Conduit Hubs
  • Sealing Fittings for Installation at Any Angle
  • Large Openings with Threaded Closures

Specifications

Specifications
Manufacturer Part Number EZS66
Manufacturer Eaton's Crouse-Hinds series
Product Series EZS
Family Series Eaton's Crouse-Hinds series Fittings, EZS Series
Description Eaton Crouse-Hinds series EZS conduit sealing fitting, Male and female, Feraloy iron alloy and/or ductile iron, Any angle, 2
Connection Type Female Hub, Male
Position Vertical and Horizontal
Trade Size 2 "
Material Iron
Composition Metallic
Protection Rating Outdoor
Hazardous Location Yes
Net Weight 8.4 lbs
Gross Weight 8.4 lbs