Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EZX3 Killark Light Fixtures, CEILING BOX 1in.

MFG Item Number
EZX3

EZX3 Killark Light Fixtures, CEILING BOX 1in.

MFG Item Number
EZX3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
EZX3
CEILING BOX 1in.

Series Information

Specifications

Specifications
Manufacturer Part Number EZX3
Manufacturer Killark
Family Series Killark Light Fixtures
Description CEILING BOX 1in.
Accessory Type Ceiling Box
Comments 1 "
Net Weight 0 lbs
Gross Weight 0 lbs