Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EZZ021136E
MFG Item Number
EZZ021136E
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
EZZ021136E |
| Description |
NEMA 1 KIT |
| Accessory Type |
Nema Kit |
| Protection Rating |
IP00, IP20 |
| Voltage |
240-600 V |
| Approvals |
CSA, EN, IEC, UL |
| Net Weight |
16.1 lbs |
| Gross Weight |
25.21 lbs |
EZZ021136E
Yaskawa Drives