Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EZZ022490B
NEMA-1 KIT, FOR CDBR-D, FRAME 2
MFG Item Number
EZZ022490B
This item cannot be canceled or returned
Description
NEMA-1 KIT, FOR CDBR-D, FRAME 2
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
EZZ022490B |
| Description |
NEMA-1 KIT, FOR CDBR-D, FRAME 2 |
| Accessory Type |
Adapter |
| Voltage |
240-480 V |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EZZ022490B
Yaskawa Drives