Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
F.304.36 PMA (Division of ABB) Wire Harnesses, PMAJACK Series, BRD HOSE 304 STAINLESS STL NW36
F.304.36 PMA (Division of ABB) Wire Harnesses, PMAJACK Series, BRD HOSE 304 STAINLESS STL NW36
This item cannot be canceled or returned
Description
Wire Harnesses, PMAJACK Series
BRD HOSE 304 STAINLESS STL NW36
PMAJACK Series Information
Braided Protection Black or Gray Colored Polyamide, Polyester and Steel Braids Plastic braids manufactured from polyester and polyamide filaments ‑ the other alternative solution for protecting and bundling cables. This PMA cable protection system provides simple bundling and abrasion protection for cables and wires. Various braid types to fulfill different requirements complimented by a range of braid terminations for simple and clean assembly.
Specifications
Specifications
Manufacturer Part Number
F.304.36
Manufacturer
PMA (Division of ABB)
Product Series
PMAJACK
Family Series
PMA (Division of ABB) Wire Harnesses, PMAJACK Series
Description
Stainless Steel Braided Hose - Braid Specification 36x9x.3, Fits to Conduit Size NW 36
Nominal Size
1.42 "
Length
328 '
Color
Metallic
Material
Stainless Steel
Operating Temperature
-94-1,832 °F
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
F.304.36
PMA (Division of ABB) Wire Harnesses, PMAJACK Series