Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F-340 IDEAL Industries Fuses, FUSE, 500MA/500V (6.35 X 32MM)
F-340 IDEAL Industries Fuses, FUSE, 500MA/500V (6.35 X 32MM)
This item cannot be canceled or returned
Description
FUSE, 500MA/500V (6.35 X 32MM)
Specifications
Specifications
| Manufacturer Part Number |
F-340 |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Fuses |
| Description |
FUSE, 500MA/500V (6.35 X 32MM) |
| Fuse Type |
Specialty Glass Fuse |
| Current Rating |
0.5 A |
| AC Voltage |
500 VAC |
| Length |
1.25 " |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.05 lbs |
F-340
IDEAL Industries Fuses