Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F-341 IDEAL Industries Fuses, FUSE, 10A/1000V (10 X 38MM)
F-341 IDEAL Industries Fuses, FUSE, 10A/1000V (10 X 38MM)
This item cannot be canceled or returned
Description
FUSE, 10A/1000V (10 X 38MM)
Specifications
Specifications
| Manufacturer Part Number |
F-341 |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Fuses |
| Description |
FUSE, 10A/1000V (10 X 38MM) |
| Current Rating |
10 A |
| AC Voltage |
1,000 VAC |
| Length |
0.39 " |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.05 lbs |
F-341
IDEAL Industries Fuses