Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
F.66.16GR PMA (Division of ABB) Wire Harnesses, PMAJACK Series, BRD HOSE 90COVR PA6.6 135C NW16 GRY
MFG Item Number
F.66.16GR
F.66.16GR PMA (Division of ABB) Wire Harnesses, PMAJACK Series, BRD HOSE 90COVR PA6.6 135C NW16 GRY
MFG Item Number
F.66.16GR
This item cannot be canceled or returned
Description
Wire Harnesses, PMAJACK Series
BRD HOSE 90COVR PA6.6 135C NW16 GRY
PMAJACK Series Information
Braided Protection Black or Gray Colored Polyamide, Polyester and Steel Braids Plastic braids manufactured from polyester and polyamide filaments ‑ the other alternative solution for protecting and bundling cables. This PMA cable protection system provides simple bundling and abrasion protection for cables and wires. Various braid types to fulfill different requirements complimented by a range of braid terminations for simple and clean assembly.
Specifications
Specifications
Manufacturer Part Number
F.66.16GR
Manufacturer
PMA (Division of ABB)
Product Series
PMAJACK
Family Series
PMA (Division of ABB) Wire Harnesses, PMAJACK Series
Description
Gray Braided Hose, F66 Material - Polyamide 6,6, Conduit Size NW - 16
Nominal Size
0.63 "
Length
328 '
Color
Gray
Material
Polyamide
Operating Temperature
-67-275 °F
Approvals
cURus
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
F.66.16GR
PMA (Division of ABB) Wire Harnesses, PMAJACK Series