Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F.CK.04 PMA (Division of ABB) Wire Harnesses, EMC Series, SHLDING BRAID CU/TIN-PL NW04 16X7
F.CK.04 PMA (Division of ABB) Wire Harnesses, EMC Series, SHLDING BRAID CU/TIN-PL NW04 16X7
This item cannot be canceled or returned
Description
Wire Harnesses, EMC Series
SHLDING BRAID CU/TIN-PL NW04 16X7
- Metal and Polyester Braids
- Excellent Shielding for Electro‑Magnetic Signals
- Tin Plated Copper Wires
Specifications
Specifications
| Manufacturer Part Number |
F.CK.04 |
| Manufacturer |
PMA (Division of ABB) |
| Product Series |
EMC |
| Family Series |
PMA (Division of ABB) Wire Harnesses, EMC Series |
| Description |
Tin Plated Copper Screening Braid - NW 4, Wiring 16 X 7 X .12 |
| Nominal Size |
0.157 " |
| Length |
328 ' |
| Color |
Metallic |
| Material |
Tin |
| Operating Temperature |
-85-271 °F |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
F.CK.04
PMA (Division of ABB) Wire Harnesses, EMC Series