Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Wire Harnesses, EMC Series
F.CK.10
PMA (Division of ABB) Wire Harnesses, EMC Series
SHLDING BRAID CU/TIN-PL NW10 24X7
This item cannot be canceled or returned
Description
Wire Harnesses, EMC Series
SHLDING BRAID CU/TIN-PL NW10 24X7
- Metal and Polyester Braids
- Excellent Shielding for Electro‑Magnetic Signals
- Tin Plated Copper Wires
Specifications
Specifications
| Manufacturer Part Number |
F.CK.10 |
| Manufacturer |
PMA (Division of ABB) |
| Product Series |
EMC |
| Family Series |
PMA (Division of ABB) Wire Harnesses, EMC Series |
| Description |
Tin Plated Copper Screening Braid - NW 10, Wiring 24 X 7 X .14 |
| Nominal Size |
0.394 " |
| Length |
328 ' |
| Color |
Metallic |
| Material |
Tin |
| Operating Temperature |
-85-271 °F |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
F.CK.10
PMA (Division of ABB) Wire Harnesses, EMC Series