Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F.HY.40 PMA (Division of ABB) Wire Harnesses, EMC Series, Hybrid Shield, Braid, CU, PES, NW40
F.HY.40 PMA (Division of ABB) Wire Harnesses, EMC Series, Hybrid Shield, Braid, CU, PES, NW40
This item cannot be canceled or returned
Description
Wire Harnesses, EMC Series
Hybrid Shield, Braid, CU, PES, NW40
- Metal and Polyester Braids
- Excellent Shielding for Electro‑Magnetic Signals
- Tin Plated Copper Wires
Specifications
Specifications
| Manufacturer Part Number |
F.HY.40 |
| Manufacturer |
PMA (Division of ABB) |
| Product Series |
EMC |
| Family Series |
PMA (Division of ABB) Wire Harnesses, EMC Series |
| Description |
Hybrid Shield, Braid, CU, PES, NW40 |
| Nominal Size |
1.417 " |
| Length |
328 ' |
| Color |
Metallic |
| Material |
Tin |
| Operating Temperature |
-40-271 °F |
| Net Weight |
82 lbs |
| Gross Weight |
82 lbs |
F.HY.40
PMA (Division of ABB) Wire Harnesses, EMC Series