Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Fibox Enclosures, PICCOLO Series
F-MP
Fibox Enclosures, PICCOLO Series
Back Panel, 7.9in.x2.1in.
This item cannot be canceled or returned
Description
Enclosures, PICCOLO Series
Back Panel, 7.9in.x2.1in.
PICCOLO Series Information
Excellent Surface Finish Designed for Pushbuttons RoHS Compliant and Halogen‑Free PICCOLO enclosures are designed to house push buttons, terminal blocks, motor starters and electronic devices. They are also ideal for mounting and protecting process control sensors and switches. The PICCOLO range is available in polycarbonate and ABS.
Specifications
Specifications
Manufacturer Part Number
F-MP
Manufacturer
Fibox
Product Series
PICCOLO
Family Series
Fibox Enclosures, PICCOLO Series
Description
Back Panel, 7.9in.x2.1in.
Material
Galvanized Steel
Composition
Metallic
Panel Type
Back
Perforated
No
Kit
No
Nominal Height
9 "
Nominal Width
3 "
Net Weight
0 lbs
Gross Weight
0 lbs
F-MP
Fibox Enclosures, PICCOLO Series