800 Series Information
| Manufacturer Part Number | F000233 |
|---|---|
| Manufacturer | Gefran |
| Product Series | 800 |
| Family Series | Gefran Process Controllers, 800 Series |
| Description | 800-DRR0-00001 |
| Power Supply | 100-240 VAC, 100-240 VDC |
| Nominal Voltage | 120 VAC, 125 VDC, 240 VAC, 250 VDC |
| Input Type | DC Linear Voltage, PTC, RTD, Thermocouple |
| Output Type | Logic, Relay |
| Display Type | LED |
| Case Size | 1/16 DIN |
| Thermocouple Class | B, E, J, K, L, N, Ni-Ni18Mo, R, S, T |
| Control Loops | On/Off, P, PD, PID |
| Approvals | CE, C-TICK, RINA |
| Net Weight | 0.4631 lbs |
| Gross Weight | 0.4631 lbs |