F000353
Gefran Process Controllers, 1000/1001/1101 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F000353

Gefran Process Controllers, 1000/1001/1101 Series

F000353

Gefran Process Controllers, 1000/1001/1101 Series
1001-R0-2R-0-0
MFG Item Number
F000353
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 1000/1001/1101 Series
Item #
F000353
1001-R0-2R-0-0

1000/1001/1101 Series Information

Microprocessor controller, 48x96 (1/8 DIN) format for model 1000 and 96x96 (1/4 DIN) format for models 1001 and 1101 manufactured using SMT. The 1000 family of controllers provide a complete operator interface, with a Lexan membrane faceplate to give IP54 frontal protection that has 3 keys, two green LED displays with 3 (1000) or 4 (1001 and 1101) digits, and red LED indicators for the 3 alarm relay outputs and a green LED for the main control output.

  • Inputs for Thermocouples and Resistance Thermometers Completely Configurable from the Faceplate
  • Self‑Tuning/Auto‑Tuning, Soft‑Start, Bumpless Man/Auto Transfer
  • Alarm for Open Circuit Load or Short Circuit Probe
  • PD Alarm Output Configurable for Cooling
  • Between 1 and 3 Configurable Alarms
  • Offset Function on the Input Signal
  • Serial Line: Optoisolated 4‑Wires
  • Relay, mA, or Logic Main Output
  • Auxiliary Input for C.T.

MAIN APPLICATIONS
Plastics extrusion lines and injection moulding machines; Polymerisation plant for synthetic fiber production; Climatic chambers and test benches; Chemical and pharmaceutical industries; Food processing plant; Packaging machinery; Wood working machinery; Polyurethane machinery; Cooling systems; Industrial ovens and furnaces; Rubber moulding machinery

Specifications

Specifications
Manufacturer Part Number F000353
Manufacturer Gefran
Product Series 1000/1001/1101
Family Series Gefran Process Controllers, 1000/1001/1101 Series
Description 1001-R0-2R-0-0
Power Supply 11-27 VAC, 11-27 VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Input Type DC Linear Voltage, RTD, Thermocouple
Output Type Logic, Relay
Display Type LED
Case Size 1/8 DIN
Thermocouple Class J, K, N, R, S, T
Control Loops On/Off, P, PD, PID
Approvals CE, C-TICK, cULus
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs