Series Information
| Manufacturer Part Number | F000531 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Process Controllers |
| Description | 600-R-R-H-2-1 |
| Power Supply | 100-240 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Input Type | CT, DC Linear Voltage, NTC, PTC, RTD, Thermocouple |
| Output Type | Relay |
| Number of Outputs | 3 |
| Display Type | LED |
| Case Size | 1/16 DIN |
| Thermocouple Class | B, C, Custom, D, E, G, J, K, L-GOST, N, Ni-Ni18Mo, R, S, T, U |
| Control Loops | On/Off, P, PD, PID |
| Approvals | CE, UL |
| Net Weight | 0.3525 lbs |
| Gross Weight | 0.3525 lbs |