Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Panel Meters & Gauges, 40T48 Series
F000925
Gefran Panel Meters & Gauges, 40T48 Series
This item cannot be canceled or returned
Description
Panel Meters & Gauges, 40T48 Series
Specifications
Specifications
| Manufacturer Part Number |
F000925 |
| Manufacturer |
Gefran |
| Product Series |
40T48 |
| Family Series |
Gefran Panel Meters & Gauges, 40T48 Series |
| Description |
40T-48-4-00-RR-R-0-R-1 |
| Display Type |
LED |
| Display Digits |
4 |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Nominal Size |
1/16 DIN |
| Relays |
4 |
| Accuracy |
0.2 % |
| Operating Temperature |
32-122 °F |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F000925
Gefran Panel Meters & Gauges, 40T48 Series