F003177
Gefran Linear Transducers, IC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F003177

Gefran Linear Transducers, IC Series

F003177

Gefran Linear Transducers, IC Series
IC-F-200-I-02M 0000X000X00
MFG Item Number
F003177
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, IC Series
Item #
F003177
IC-F-200-I-02M 0000X000X00

IC Series Information

  • Thanks to a Special Constructive Technique, the IC Transducer Provides High Resistance to the Working Pressures of Oil‑Pressure Cylinders (Max 340 Bar)
  • Transducer with Exposed Tracks, Allowing Rod Diameter to Be Reduced to a Minimum to Permit Installation in Small Cylinders
  • Available with Internal Flanges or External Threads to Guarantee Mechanical Compatibility with All Principal Cylinder Types

Specifications

Specifications
Manufacturer Part Number F003177
Manufacturer Gefran
Product Series IC
Family Series Gefran Linear Transducers, IC Series
Description IC-F-200-I-02M 0000X000X00
Stroke Length 7.9 "
Output Type Potentiometer 10 kOhm
Connector Wire Leads 3-Pole
Transducer Style Potentiometer
Mounting Flange
Approvals CE
Comments Internal Flange
Net Weight 0 lbs
Gross Weight 0 lbs