Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers
F003363
Gefran Linear Transducers
This item cannot be canceled or returned
Description
Linear Transducers, Series
Specifications
Specifications
| Manufacturer Part Number |
F003363 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Linear Transducers |
| Description |
LT-F-0275-S 0000X000X50 |
| Stroke Length |
10.83 " |
| Output Type |
Potentiometer 5 kOhm |
| Connector |
Cable 3-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Brackets |
| Protection Rating |
IP60 |
| Approvals |
CE |
| Net Weight |
1.565 lbs |
| Gross Weight |
1.565 lbs |
F003363
Gefran Linear Transducers