F003668
Gefran Linear Transducers, PA1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F003668 Gefran Linear Transducers, PA1 Series, PA1-C-125 0000X000X00

MFG Item Number
F003668

F003668 Gefran Linear Transducers, PA1 Series, PA1-C-125 0000X000X00

MFG Item Number
F003668
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, PA1 Series
Item #
F003668
PA1-C-125 0000X000X00

PA1 Series Information

RECTILINEAR DISPLACEMENT TRANSDUCER

  • Compact to be Suitable for Installation in Small Places and to Detect Small Shifts
  • Joint with Up‑Take of Slack and M4 Threading Providing Greater Tolerances in Movement
  • Simplified Installation Due to Lack of Electrical Signal Varation at Output Outside Theoretical Electrical Stroke
  • Ideal For Small Mechnical Devices, Valves and Test Tool and Benches

Specifications

Specifications
Manufacturer Part Number F003668
Manufacturer Gefran
Product Series PA1
Family Series Gefran Linear Transducers, PA1 Series
Description PA1-C-125 0000X000X00
Stroke Length 4.9 "
Output Type Potentiometer 5 kOhm
Connector Connector M12 5-Pole
Transducer Style Potentiometer
Mounting Brackets
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs